Straight Flute Hand Tap, M14-2.00, Taper, 4 Flutes, Metric Coarse

  • Mfr # 1975100

  • Zoro # G9298441


product price:  $38.39
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1975100
Zoro #
G9298441
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Thread Length
42.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
D7
Tap Length Standard
ANSI
Square Size
8.18 mm
Shank Length
42.00 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Standards
ANSI
List Number
141
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
141
Shank Type - Machining
Straight
Thread Limit
D7
Secondary Material Application ISO Code
K, N, P
Thread Pitch
2.00mm
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Taper, Overall Length 91 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.