Straight Flute Hand Tap, M16-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105301108

  • Zoro # G9294494


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105301108
Zoro #
G9294494
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M16-1.50
Shank Dia.
12.00mm
Pitch Diameter Limit
D6
Thread Length
46.00mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
110.00mm
Shank Length
46.00 mm
Thread Size
M16x1.5
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm
75% Thread Drill Size
14.50 mm
Tap Length Standard
DIN
Square Size
9.14 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
List Number
11053
Tap Finish
TiCN
Series
11053
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Thread Limit
D6
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.