Zoro Homepage

Straight Flute Hand Tap, M16-1.50, Modified Bottoming, 6 Flutes, Metric Fine

  • Mfr # 8330133

  • Zoro # G9300356


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330133
Zoro #
G9300356
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Size
M16
Shank Dia.
12.50mm
55% Thread Drill Size
14.90 mm
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
14.70 mm
Square Size
10.00 mm
Shank Length
63.00 mm
Tap Length Standard
JIS
Thread Size
M16x1.5
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
List Number
341
Tap Material
High Speed Steel
Series
341
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Thread Standard
Metric Fine
Thread Limit
OH3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Measurement System
Metric
Thread Pitch
1.50mm
Tap Shank Standard
JIS
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Modified Bottoming, Overall Length 95 mm, High Speed Steel, TiCN, Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.