Zoro Homepage

Straight Flute Hand Tap, M16-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 1122

  • Zoro # G9298721


product price: $39.39
/ea

Key Features

Shank Dia.
12.50mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122
Zoro #
G9298721
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.50mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M16-1.50
Thread Length
45.00mm
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
14.50 mm
Thread Size
M16x1.5
Tap Length Standard
JIS
Square Size
10.00 mm
Shank Length
43.00 mm
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
121
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
121
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Plug, Overall Length 95 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit OH2, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.