Straight Flute Hand Tap, M16-2.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1113

  • Zoro # G9298703


product price: $39.89
/ea

Key Features

Shank Dia.
12.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113
Zoro #
G9298703
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.50mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
Not Rated
Thread Length
45.00mm
Shank Length
43.00 mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Square Size
10.00 mm
65% Thread Drill Size
9/16 in
Tap Length Standard
JIS
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
121
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
121
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 95 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.