Straight Flute Hand Tap, M16-2.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1975901

  • Zoro # G9298502


product price:  $44.79
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1975901
Zoro #
G9298502
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Thread Length
46.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M16-2.00
Thread Size
M16x2
Tap Length Standard
ANSI
Shank Length
45.00 mm
55% Thread Drill Size
14.50 mm
Square Size
9.14 mm
75% Thread Drill Size
14.00 mm
65% Thread Drill Size
9/16 in
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
List Number
141
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Extended Neck
Yes
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D7
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 96 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.