Straight Flute Hand Tap, M16-2.00, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105201208

  • Zoro # G9294031


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105201208
Zoro #
G9294031
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M16-2.00
Overall Length
110.00mm
Tap Size
M16
Pitch Diameter Limit
D7
Thread Length
46.00mm
Tap Dimension Type
Metric
Shank Dia.
12.00mm
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in
Square Size
9.14 mm
Thread Size
M16x2
Shank Length
56.00 mm
75% Thread Drill Size
14.00 mm
Tap Length Standard
DIN
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Number of Pieces
1
List Number
11052
Tap Material
Powdered Metal
Tap Grouping
Tap
Series
11052
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Thread Pitch
2.00mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D7
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.