Zoro Homepage

Straight Flute Hand Tap, M16-2.00, Modified Bottoming, 3 Flutes

  • Mfr # 12801100

  • Zoro # G9311477


product price: $70.39
/ea

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12801100
Zoro #
G9311477
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
108.00mm
Pitch Diameter Limit
D5
Thread Length
51.00mm
Tap Thread Size
M16-2.00
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Square Size
11.23 mm
Shank Length
46.00 mm
65% Thread Drill Size
9/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
128
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
128
Primary Material Application
All Materials
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Material Grade - Machining
128
Spiral Direction
Neutral
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.