Zoro Homepage

Straight Flute Hand Tap, M16-2.00, Modified Bottoming, 6 Flutes, Metric Coarse

  • Mfr # 8330131

  • Zoro # G9300347


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330131
Zoro #
G9300347
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Pitch Diameter Limit
Not Rated
Overall Length
95.00mm
Tap Size
M16
Tap Dimension Type
Metric
Shank Dia.
12.50mm
Thread Length
45.00mm
Thread Size
M16x2
Tap Length Standard
JIS
Shank Length
63.00 mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Square Size
10.00 mm
65% Thread Drill Size
9/16 in
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
341
Tap Finish
TiCN
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
341
Thread Pitch
2.00mm
Tap Shank Standard
JIS
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
OH4
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Modified Bottoming, Overall Length 95 mm, High Speed Steel, TiCN, Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit OH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.