Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M16-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1975801

  • Zoro # G9298493


product price: $42.99
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1975801
Zoro #
G9298493
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Pitch Diameter Limit
D7
Thread Length
46.00mm
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
65% Thread Drill Size
9/16 in
Shank Length
45.00 mm
Tap Length Standard
ANSI
Thread Size
M16x2
Square Size
9.14 mm
55% Thread Drill Size
14.50 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
List Number
141
Cutting Direction - Machining
Right Hand
Series
141
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D7
Spiral Direction
Neutral
Thread Pitch
2.00mm
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Plug, Overall Length 96 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.