Zoro Homepage

Straight Flute Hand Tap, M18-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1976200

  • Zoro # G3726974


product price: $57.99
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976200
Zoro #
G3726974
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
Thread Length
46.00mm
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm
Shank Length
48.00 mm
Thread Size
M18x1.5
75% Thread Drill Size
14.50 mm
Tap Length Standard
ANSI
Square Size
10.31 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
141
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
141
Extended Neck
Yes
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D6
Measurement System
Metric
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 102 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.