Straight Flute Hand Tap, M18-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1273

  • Zoro # G9298816


product price: $56.69
/ea

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1273
Zoro #
G9298816
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-1.50
Thread Length
45.00mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
Tap Length Standard
JIS
75% Thread Drill Size
16.50 mm
Square Size
11.00 mm
65% Thread Drill Size
21/32 in
Shank Length
45.00 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
List Number
121
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Thread Standard
Metric Fine
Thread Limit
JIS 2
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Thread Pitch
1.50mm
Tap Shank Standard
JIS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.