Straight Flute Hand Tap, M18-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1976201

  • Zoro # G9298511


product price: $58.79
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976201
Zoro #
G9298511
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
46.00mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
Shank Length
48.00 mm
55% Thread Drill Size
16.90 mm
Square Size
10.31 mm
Tap Length Standard
ANSI
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
ANSI
List Number
141
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
141
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D6
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 102 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.