Straight Flute Hand Tap, M18-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105201308

  • Zoro # G9294047


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Length
46.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105201308
Zoro #
G9294047
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M18-1.50
Thread Length
46.00mm
Pitch Diameter Limit
D6
Shank Dia.
13.70mm
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Size
M18
55% Thread Drill Size
16.90 mm
Shank Length
55.00 mm
Square Size
10.31 mm
Tap Length Standard
DIN
Thread Size
M18x1.5
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Material
Powdered Metal
List Number
11052
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Tap Finish
TiCN
Series
11052
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.