Straight Flute Hand Tap, M18-1.50, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105301308
Zoro # G9294512
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M18-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1105301308
Zoro #
G9294512
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
M18-1.50
Thread Length
46.00mm
Shank Dia.
13.70mm
Overall Length
125.00mm
Tap Size
M18
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
Tap Length Standard
DIN
55% Thread Drill Size
16.90 mm
65% Thread Drill Size
21/32 in
Square Size
10.31 mm
Thread Size
M18x1.5
Shank Length
55.00 mm
75% Thread Drill Size
16.50 mm
Size
M18
Description
Straight Flute Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.