Straight Flute Hand Tap, M18-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24059

  • Zoro # G9301747


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24059
Zoro #
G9301747
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-1.50
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Tap Length Standard
JIS
Shank Length
66.00 mm
Thread Size
M18x1.5
Square Size
10.99 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
List Number
349
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
349
Measurement System
Metric
Secondary Material Application
Composite
Extended Neck
Yes
Thread Pitch
1.50mm
Tap Shank Standard
JIS
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Secondary Material Application ISO Code
O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
OH4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Modified Bottoming, Overall Length 95 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.