Zoro Homepage

Straight Flute Hand Tap, M18-1.50, Modified Bottoming, 6 Flutes, Metric Fine

  • Mfr # 8330141

  • Zoro # G9300374


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Fine
Overall Length
95.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330141
Zoro #
G9300374
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-1.50
Overall Length
95.00mm
Thread Length
45.00mm
Tap Size
M18
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Thread Size
M18x1.5
Tap Length Standard
JIS
Shank Length
63.00 mm
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Square Size
11.00 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
341
Tap Style
Straight Flute (Hand)
Series
341
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application ISO Code
H
Tap Shank Standard
JIS
Measurement System
Metric
Spiral Direction
Neutral
Thread Limit
OH4
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit OH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.