Straight Flute Hand Tap, M18-2.00, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105201408

  • Zoro # G9294056


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Pitch Diameter Limit
D7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105201408
Zoro #
G9294056
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M18-2.00
Pitch Diameter Limit
D7
Shank Dia.
13.70mm
Thread Length
46.00mm
Overall Length
125.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Size
M18x2
Square Size
10.31 mm
Tap Length Standard
DIN
Shank Length
70.00 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
List Number
11052
Tap Material
Powdered Metal
Number of Pieces
1
Tap Grouping
Tap
Series
11052
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N
Thread Limit
D7
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2, Metric, Bottoming, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.