Straight Flute Hand Tap, M18-2.50, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105301508

  • Zoro # G9294537


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105301508
Zoro #
G9294537
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M18-2.50
Pitch Diameter Limit
D7
Shank Dia.
13.70mm
Tap Size
M18
Thread Length
46.00mm
Overall Length
125.00mm
Tap Dimension Type
Metric
Square Size
10.31 mm
65% Thread Drill Size
5/8 in
Tap Length Standard
DIN
Thread Size
M18x2.5
Shank Length
70.00 mm
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
List Number
11053
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Powdered Metal
Cutting Direction - Machining
Right Hand
Series
11053
Measurement System
Metric
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Pitch
2.50mm
Thread Limit
D7
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Bottoming, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.