Straight Flute Hand Tap, M18-2.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 12801200

  • Zoro # G9311486


product price: $73.89
/ea

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12801200
Zoro #
G9311486
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
15.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
108.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M18-2.50
Thread Length
51.00mm
Thread Size
M18x2.5
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Shank Length
52.00 mm
65% Thread Drill Size
5/8 in
Square Size
13.28 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
128
Tap Finish
Bright
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
128
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Limit
D5
Material Grade - Machining
128
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric, Overall Length 119 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.