Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1252

  • Zoro # G9298764


product price: $45.39
/ea

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252
Zoro #
G9298764
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
48.00mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
Not Rated
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
Square Size
11.00 mm
Tap Length Standard
JIS
65% Thread Drill Size
5/8 in
Shank Length
45.00 mm
55% Thread Drill Size
16.20 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
121
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Shank Type - Machining
Straight
Thread Limit
JIS 2
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Tap Shank Standard
JIS
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.