Straight Flute Hand Tap, M18-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1976400

  • Zoro # G3597614


product price: $53.19
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976400
Zoro #
G3597614
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
D7
Thread Length
46.00mm
Tap Thread Size
M18-2.50
Square Size
10.31 mm
75% Thread Drill Size
15.50 mm
Shank Length
48.00 mm
Thread Size
M18x2.5
65% Thread Drill Size
5/8 in
Tap Length Standard
ANSI
55% Thread Drill Size
16.20 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
141
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
141
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
D7
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length 102 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.