Straight Flute Hand Tap, M18-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1976401

  • Zoro # G9298527


product price: $52.59
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976401
Zoro #
G9298527
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M18-2.50
Thread Length
46.00mm
Shank Length
48.00 mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
55% Thread Drill Size
16.20 mm
Tap Length Standard
ANSI
Square Size
10.31 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Oxide
List Number
141
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
141
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
2.50mm
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D7
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length 102 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 38 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.