Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M20-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1976800

  • Zoro # G3634495


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976800
Zoro #
G3634495
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Thread Length
51.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M20-1.50
Tap Length Standard
ANSI
Square Size
12.42 mm
Shank Length
52.00 mm
75% Thread Drill Size
18.50 mm
Thread Size
M20x1.5
65% Thread Drill Size
18.75 mm
55% Thread Drill Size
18.90 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Fine
List Number
141
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
141
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 113 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.