Straight Flute Hand Tap, M20-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105201608

  • Zoro # G9294074


product price:  $112.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Shank Dia.
16.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105201608
Zoro #
G9294074
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M20-1.50
Shank Dia.
16.30mm
Thread Length
51.00mm
Tap Size
M20
Overall Length
140.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D6
75% Thread Drill Size
18.50 mm
55% Thread Drill Size
18.90 mm
Thread Size
M20x1.5
Square Size
12.42 mm
65% Thread Drill Size
18.75 mm
Shank Length
63.00 mm
Tap Length Standard
DIN
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
Powdered Metal
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
List Number
11052
Cutting Direction - Machining
Right Hand
Series
11052
Closeout
Yes
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
D6
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.