Straight Flute Hand Tap, M20-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105301608

  • Zoro # G9294546


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
List Number
11053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105301608
Zoro #
G9294546
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M20-1.50
Tap Dimension Type
Metric
Shank Dia.
16.30mm
Thread Length
51.00mm
Pitch Diameter Limit
D6
Overall Length
140.00mm
Tap Size
M20
75% Thread Drill Size
18.50 mm
Shank Length
63.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
18.90 mm
65% Thread Drill Size
18.75 mm
Thread Size
M20x1.5
Square Size
12.42 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
List Number
11053
Tap Material
Powdered Metal
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11053
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D6
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.