Straight Flute Hand Tap, M20-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24065

  • Zoro # G9301783


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24065
Zoro #
G9301783
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M20-1.50
Pitch Diameter Limit
Not Rated
Thread Length
45.00mm
Tap Length Standard
JIS
Square Size
11.98 mm
55% Thread Drill Size
18.90 mm
75% Thread Drill Size
18.50 mm
Thread Size
M20x1.5
Shank Length
66.00 mm
65% Thread Drill Size
18.75 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
349
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
349
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Thread Limit
OH4
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application ISO Code
K, N
Tap Shank Standard
JIS
Secondary Material Application ISO Code
O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Modified Bottoming, Overall Length 95 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.