Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M20-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 1976700

  • Zoro # G3679112


product price: $69.79
/ea

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976700
Zoro #
G3679112
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Tap Thread Size
M20-1.50
Pitch Diameter Limit
D6
Thread Length
51.00mm
Shank Length
52.00 mm
75% Thread Drill Size
18.50 mm
Thread Size
M20x1.5
Tap Length Standard
ANSI
65% Thread Drill Size
18.70 mm
Square Size
12.42 mm
55% Thread Drill Size
18.90 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
List Number
141
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Thread Limit
D6
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.50mm
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Fine
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Plug, Overall Length 113 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.