Straight Flute Hand Tap, M20-2.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1393

  • Zoro # G9298843


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393
Zoro #
G9298843
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M20-2.50
Thread Length
48.00mm
Square Size
12.00 mm
Thread Size
M20x2.5
Shank Length
47.00 mm
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Tap Length Standard
JIS
65% Thread Drill Size
45/64 in
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
121
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
121
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Thread Limit
JIS 2
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 105 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.