Straight Flute Hand Tap, M20-2.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1977101

  • Zoro # G9298554


product price:  $72.79
/ea

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977101
Zoro #
G9298554
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Pitch Diameter Limit
D7
Thread Length
51.00mm
Tap Thread Size
M20-2.50
Shank Length
52.00 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Tap Length Standard
ANSI
Thread Size
M20x2.5
Square Size
12.42 mm
65% Thread Drill Size
45/64 in
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
List Number
141
Tap Finish
Black Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
141
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
D7
Tap Shank Standard
ANSI
Thread Pitch
2.50mm
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 113 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 38 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.