Straight Flute Hand Tap, M20-2.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 24062

  • Zoro # G9301774


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24062
Zoro #
G9301774
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
105.00mm
Pitch Diameter Limit
Not Rated
Thread Length
48.00mm
Tap Thread Size
M20-2.50
Thread Size
M20x2.5
Shank Length
70.00 mm
55% Thread Drill Size
18.20 mm
Square Size
11.98 mm
Tap Length Standard
JIS
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
349
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Series
349
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Secondary Material Application
Composite
Thread Limit
OH5
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Thread Pitch
2.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 105 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 35 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit OH5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.