Straight Flute Hand Tap, M20-2.50, Bottoming, 5 Flutes, Metric Coarse
Mfr # 1105301808
Zoro # G9294564
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M20-2.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1105301808
Zoro #
G9294564
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
M20-2.50
Tap Dimension Type
Metric
Thread Length
51.00mm
Pitch Diameter Limit
D7
Shank Dia.
16.30mm
Tap Size
M20
Overall Length
140.00mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
45/64 in
Tap Length Standard
DIN
Square Size
12.42 mm
55% Thread Drill Size
18.20 mm
Shank Length
78.00 mm
Thread Size
M20x2.5
Size
M20
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.