Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M20-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1392

  • Zoro # G9298834


product price: $71.59
/ea

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1392
Zoro #
G9298834
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M20-2.50
Thread Length
48.00mm
Tap Length Standard
JIS
Shank Length
47.00 mm
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Square Size
12.00 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
List Number
121
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
JIS 2
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Measurement System
Metric
Thread Pitch
2.50mm
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Plug, Overall Length 105 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.