Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105302008

  • Zoro # G9294582


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Pitch Diameter Limit
D8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105302008
Zoro #
G9294582
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M22-2.00
Pitch Diameter Limit
D8
Thread Length
56.00mm
Shank Dia.
25.00mm
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Size
M22
Tap Length Standard
DIN
65% Thread Drill Size
20.31 mm
Square Size
13.28 mm
Thread Size
M22x2
Shank Length
73.00 mm
75% Thread Drill Size
20.05 mm
Size
M22

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
TiCN
List Number
11053
Tap Material
Powdered Metal
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
11053
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Limit
D8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Thread Pitch
2.00mm
Tap Shank Standard
ANSI
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x2, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 20.05 mm, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.