Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105202108

  • Zoro # G9294126


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105202108
Zoro #
G9294126
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M22-2.50
Thread Length
56.00mm
Shank Dia.
25.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
140.00mm
Pitch Diameter Limit
D8
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Shank Length
73.00 mm
Tap Length Standard
DIN
Thread Size
M22x2.5
Square Size
13.28 mm
Size
M22

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
11052
Cutting Direction - Machining
Right Hand
Series
11052
Thread Limit
D8
Tap Shank Standard
ANSI
Thread Pitch
2.50mm
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x2.5, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.