Zoro Homepage

Straight Flute Hand Tap, M22-2.50, Modified Bottoming, 4 Flutes

  • Mfr # 12801400

  • Zoro # G9311504


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.30mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M22
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12801400
Zoro #
G9311504
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
20.30mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
130.00mm
Tap Thread Size
M22-2.50
Thread Length
35.00mm
Pitch Diameter Limit
D5
Thread Size
M22x2.5
Shank Length
53.00 mm
Square Size
15.24 mm
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
128
Tap Finish
Bright
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
128
Extended Neck
Yes
Material Grade - Machining
128
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D5
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Primary Material Application
All Materials
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric, Overall Length 130 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.