Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105302208

  • Zoro # G9294607


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105302208
Zoro #
G9294607
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M24-1.50
Tap Dimension Type
Metric
Thread Length
56.00mm
Overall Length
160.00mm
Tap Size
M24
Shank Dia.
19.30mm
Pitch Diameter Limit
D6
Tap Length Standard
DIN
75% Thread Drill Size
22.54 mm
Shank Length
72.00 mm
Square Size
14.48 mm
Thread Size
M24x1.5
65% Thread Drill Size
22.73 mm
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Powdered Metal
Tap Finish
TiCN
List Number
11053
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Series
11053
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D6
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Measurement System
Metric
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x1.5, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.