Zoro Homepage

Straight Flute Hand Tap, M24-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 1632

  • Zoro # G9298965


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M24
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1632
Zoro #
G9298965
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M24-1.50
Pitch Diameter Limit
Not Rated
Thread Size
M24x1.5
Shank Length
54.00 mm
Tap Length Standard
JIS
75% Thread Drill Size
22.54 mm
65% Thread Drill Size
22.73 mm
Square Size
15.00 mm
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
121
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Extended Neck
Yes
Thread Limit
JIS 2
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x1.5, Metric, Plug, Overall Length 120 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit OH2, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.