Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105202308

  • Zoro # G9294144


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105202308
Zoro #
G9294144
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M24-2.00
Thread Length
56.00mm
Pitch Diameter Limit
D8
Shank Dia.
19.30mm
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Size
M24
55% Thread Drill Size
22.50 mm
65% Thread Drill Size
7/8 in
75% Thread Drill Size
22.00 mm
Thread Size
M24x2
Tap Length Standard
DIN
Square Size
14.48 mm
Shank Length
72.00 mm
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
11052
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Tap Material
Powdered Metal
Thread Direction
Right Hand
Series
11052
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Pitch
2.00mm
Thread Limit
D8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x2, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.00 mm, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.