Straight Flute Hand Tap, M24-3.00, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105302408

  • Zoro # G9294625


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105302408
Zoro #
G9294625
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M24-3.00
Tap Dimension Type
Metric
Thread Length
56.00mm
Overall Length
160.00mm
Pitch Diameter Limit
D8
Tap Size
M24
Shank Dia.
19.30mm
75% Thread Drill Size
53/64 in
Tap Length Standard
DIN
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Square Size
14.48 mm
55% Thread Drill Size
55/64 in
Shank Length
92.00 mm
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Material
Powdered Metal
List Number
11053
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Series
11053
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Coolant Through
Thread Pitch
3.00mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
D8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Bottoming, Overall Length 160 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.