Straight Flute Hand Tap, M24-3.00, Taper, 4 Flutes, Metric Coarse

  • Mfr # 1978000

  • Zoro # G9298581


product price:  $120.76
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.30mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M24
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1978000
Zoro #
G9298581
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
D8
Thread Length
56.00mm
Tap Thread Size
M24-3.00
Shank Length
60.00 mm
55% Thread Drill Size
55/64 in
65% Thread Drill Size
27/32 in
Square Size
14.48 mm
Thread Size
M24x3
75% Thread Drill Size
53/64 in
Tap Length Standard
ANSI
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
List Number
141
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
141
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D8
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Pitch
3.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Taper, Overall Length 124 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.