Straight Flute Hand Tap, M26-3.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1713

  • Zoro # G9298992


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M26
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1713
Zoro #
G9298992
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
20.00mm
Tap Size
M26
Tap Dimension Type
Metric
Overall Length
130.00mm
Tap Thread Size
M26-3.00
Pitch Diameter Limit
Not Rated
Thread Length
62.00mm
Shank Length
59.00 mm
Tap Length Standard
JIS
Square Size
15.00 mm
Thread Size
M26x3
Size
M26

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
121
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
121
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Pitch
3.00mm
Primary Material Application
All Materials
Thread Limit
JIS 2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M26x3, Metric, Bottoming, Overall Length 130 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.