Straight Flute Hand Tap, M26-3.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1712

  • Zoro # G9298983


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M26
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712
Zoro #
G9298983
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
20.00mm
Tap Size
M26
Tap Dimension Type
Metric
Overall Length
130.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M26-3.00
Thread Length
62.00mm
Square Size
15.00 mm
Thread Size
M26x3
Shank Length
59.00 mm
Tap Length Standard
JIS
Size
M26

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
121
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Thread Limit
JIS 2
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M26x3, Metric, Plug, Overall Length 130 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.