Straight Flute Hand Tap, M3-0.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105100108

  • Zoro # G9293453


product price:  $31.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
M3
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100108
Zoro #
G9293453
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Square Size
2.79 mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Thread Size
M6x1
55% Thread Drill Size
#37
Shank Length
34.00 mm
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11051
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Series
11051
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
D3
Primary Material Application ISO Code
H
Measurement System
Metric
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 50 mm, Powdered Metal, V, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.