Straight Flute Hand Tap, M3-0.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 8330055

  • Zoro # G9300207


product price: $150.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M3
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330055
Zoro #
G9300207
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
46.00mm
Tap Thread Size
M3-0.50
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
2.50 mm
Shank Length
26.00 mm
Tap Length Standard
JIS
Square Size
3.20 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
List Number
341
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Series
341
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Measurement System
Metric
Primary Material Application ISO Code
H
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
OH3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 46 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.