Straight Flute Hand Tap, M30-3.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1842

  • Zoro # G9299071


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
23.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M30
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1842
Zoro #
G9299071
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
23.00mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
135.00mm
Thread Length
65.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M30-3.50
Thread Size
M30x3.5
Shank Length
61.00 mm
Square Size
17.00 mm
65% Thread Drill Size
27.04 mm
75% Thread Drill Size
26.59 mm
Tap Length Standard
JIS
Size
M30

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Bright
List Number
121
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application
All Materials
Thread Limit
JIS 2
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Pitch
3.50mm
Tap Shank Standard
JIS
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x3.5, Metric, Plug, Overall Length 135 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 51 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.