Straight Flute Hand Tap, M30-3.50, Taper, 4 Flutes, Metric Coarse

  • Mfr # 1978400

  • Zoro # G9298615


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.45mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M30
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1978400
Zoro #
G9298615
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
25.45mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
138.00mm
Thread Length
65.00mm
Pitch Diameter Limit
D9
Tap Thread Size
M30-3.50
75% Thread Drill Size
26.59 mm
Shank Length
63.00 mm
Square Size
19.46 mm
Tap Length Standard
ANSI
65% Thread Drill Size
27.04 mm
Thread Size
M30x3.5
Size
M30

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
141
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
141
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Pitch
3.50mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
D9
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x3.5, Metric, Taper, Overall Length 138 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 52 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.