Straight Flute Hand Tap, M34-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 2033

  • Zoro # G9299202


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
26.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M34
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033
Zoro #
G9299202
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
26.00mm
Tap Size
M34
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Thread Length
45.00mm
Tap Thread Size
M34-1.50
Tap Length Standard
JIS
Thread Size
M34x1.5
Shank Length
63.00 mm
Square Size
21.00 mm
Size
M34

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Extended Neck
Yes
Thread Pitch
1.50mm
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Thread Limit
JIS 2
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M34x1.5, Metric, Bottoming, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.