Zoro Homepage

Straight Flute Hand Tap, M36-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 2142

  • Zoro # G9299227


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
28.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M36
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142
Zoro #
G9299227
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
45.00mm
Tap Thread Size
M36-1.50
Pitch Diameter Limit
Not Rated
Thread Size
M36x1.5
Tap Length Standard
JIS
Square Size
21.00 mm
Shank Length
63.00 mm
Size
M36

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
List Number
121
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
JIS 2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Tap Shank Standard
JIS
Thread Pitch
1.50mm
Measurement System
Metric
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M36x1.5, Metric, Plug, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.