Straight Flute Hand Tap, M36-4.00, Taper, 4 Flutes, Metric Coarse

  • Mfr # 1978700

  • Zoro # G9298633


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
29.56mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M36
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1978700
Zoro #
G9298633
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
29.56mm
Tap Size
M36
Tap Dimension Type
Metric
Overall Length
154.00mm
Thread Length
76.00mm
Tap Thread Size
M36-4.00
Pitch Diameter Limit
D9
65% Thread Drill Size
1.2843 in
Shank Length
74.00 mm
75% Thread Drill Size
1.2638 in
Square Size
23.50 mm
Tap Length Standard
ANSI
Thread Size
M36x4
Size
M36

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
141
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
141
Measurement System
Metric
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
D9
Thread Pitch
4.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M36x4, Metric, Taper, Overall Length 154 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 60 mm, 75 Percent Thread Drill Size 1.2638 in, Thread Limit D9, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.